Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Cryodozen B77

Cryodozen B77

7×7, rood, 130×130×45/50 mm
Catalogus # GLWAB47R
Leverancier:   GLW
Cryodozen B77
Catalogus # GLWAB47R
Leverancier:  GLW
Cryodozen B77
Cryodozen B77

7×7, rood, 130×130×45/50 mm

Price
8,03 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

PP, natural or coloured.

  • Autoclavable up to +121 °C and use in freezer down to –90 °C
  • The included clear lid offers a view of the contents without opening the cryo-box
  • Drainage holes in base for easy opening the box at low temperatures
  • For light sensitive samples please choose the colour Black/Black

Suitable for 49 samples, arranged in 7×7 compartments with 16,5 mm diameter.

B47-Series:
Designed for 3 ml up to 7 ml sample-vials, mini-vials and test tubes. Generic tube size up to 55 mm height and 16,5 mm diameter.
B67-Series:
Designed for 3 ml up to 6 ml sample-vials, mini-vials and test tubes. Designed for 3 ml up to 6 ml sample-vials, mini-vials and test tubes. Generic tube size up to 52 mm height and 16,5 mm diameter.
B77-Series:
Designed for 8 ml up to 11 ml sample-vials and test tubes. Generic tube size up to 80 mm height and 16,5 mm diameter.
B97-Series:
Designed for 10 ml up to 14 ml sample vials and test tubes. Generic tube size up to 95 mm height and 16,5 mm diameter.

Specificaties
  • Compartimenten:
    7×7
  • Uitw. b×d×h:
    130×130×45/50 mm
  • Kleur:
    rood
  • Seq:
    11
Accessories

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • Etikethouder, transparant, PP, met 20 papieren etiketten, 34 × 100 mm
    Etikethouder, transparant, PP, met 20 papieren etiketten, 34 × 100 mm
    GLWAL10
    Log in voor beschikbaarheid
    1 * 20 ST - 8,75 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.