Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Cryodozen B77

Cryodozen B77

7×7, groen, 130×130×45/50 mm
Catalogus # GLWAB47G
Leverancier:   GLW
Cryodozen B77
Catalogus # GLWAB47G
Leverancier:  GLW
Cryodozen B77
Cryodozen B77

7×7, groen, 130×130×45/50 mm

Price
8,03 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

PP, natural or coloured.

  • Autoclavable up to +121 °C and use in freezer down to –90 °C
  • The included clear lid offers a view of the contents without opening the cryo-box
  • Drainage holes in base for easy opening the box at low temperatures
  • For light sensitive samples please choose the colour Black/Black

Suitable for 49 samples, arranged in 7×7 compartments with 16,5 mm diameter.

B47-Series:
Designed for 3 ml up to 7 ml sample-vials, mini-vials and test tubes. Generic tube size up to 55 mm height and 16,5 mm diameter.
B67-Series:
Designed for 3 ml up to 6 ml sample-vials, mini-vials and test tubes. Designed for 3 ml up to 6 ml sample-vials, mini-vials and test tubes. Generic tube size up to 52 mm height and 16,5 mm diameter.
B77-Series:
Designed for 8 ml up to 11 ml sample-vials and test tubes. Generic tube size up to 80 mm height and 16,5 mm diameter.
B97-Series:
Designed for 10 ml up to 14 ml sample vials and test tubes. Generic tube size up to 95 mm height and 16,5 mm diameter.

Specificaties
  • Compartimenten:
    7×7
  • Uitw. b×d×h:
    130×130×45/50 mm
  • Kleur:
    groen
  • Seq:
    10
Accessories

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • Etikethouder, transparant, PP, met 20 papieren etiketten, 34 × 100 mm
    Etikethouder, transparant, PP, met 20 papieren etiketten, 34 × 100 mm
    GLWAL10
    Log in voor beschikbaarheid
    1 * 20 ST - 8,75 €