Cryodozen B77
Product Details & Documents
PP, natural or coloured.
- Autoclavable up to +121 °C and use in freezer down to –90 °C
- The included clear lid offers a view of the contents without opening the cryo-box
- Drainage holes in base for easy opening the box at low temperatures
- For light sensitive samples please choose the colour Black/Black
Suitable for 49 samples, arranged in 7×7 compartments with 16,5 mm diameter.
B47-Series:
Designed for 3 ml up to 7 ml sample-vials, mini-vials and test tubes. Generic tube size up to 55 mm height and 16,5 mm diameter.
B67-Series:
Designed for 3 ml up to 6 ml sample-vials, mini-vials and test tubes. Designed for 3 ml up to 6 ml sample-vials, mini-vials and test tubes. Generic tube size up to 52 mm height and 16,5 mm diameter.
B77-Series:
Designed for 8 ml up to 11 ml sample-vials and test tubes. Generic tube size up to 80 mm height and 16,5 mm diameter.
B97-Series:
Designed for 10 ml up to 14 ml sample vials and test tubes. Generic tube size up to 95 mm height and 16,5 mm diameter.
Specifications
- Compartimenten:7×7
- Uitw. b×d×h:130×130×45/50 mm
- Kleur:blauw
- Seq:09
Accessories
Product Information
- Catalog #OmschrijvingAvailabilityPrice
- GLWAL10Etikethouder, transparant, PP, met 20 papieren etiketten, 34 × 100 mmLog in for availability1 * 20 ST - 8,75 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



