Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Capillary columns, CP-Select 624 CB

Capillary columns, CP-Select 624 CB

Capillair, CP-Select 624 CB, 0,84 µm, 0,15 mm, 25 m
Catalogus # VARICP7411
Leverancier:   VARIAN
Capillary columns, CP-Select 624 CB
Catalogus # VARICP7411
Leverancier:  VARIAN
Capillary columns, CP-Select 624 CB
Capillary columns, CP-Select 624 CB

Capillair, CP-Select 624 CB, 0,84 µm, 0,15 mm, 25 m

Price
808,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

The CP-Select 624 CB is a highly reproducible version of the popular 624 phase and has 2-3 times lower bleed than conventional columns.

  • Guaranteed for EPA volatiles with methods 524.2, 624 and 8015 for maximum confidence
  • Excellent peak shape for polar and basic compounds for accurate results
  • Specified by Pharmacopoeia Method V.3.3.9 for residual solvent analysis, providing compliancy

The Select 624 CB, a 6% cyanopropylphenyl, 94% dimethylsiloxane phase is synthesized and fully characterized to ensure maximum column-to-column reproducibility.

Specificaties
  • Kolomtype:
    Capillair
  • Filmdikte:
    0,84 µm
  • Ø inw.:
    0,15 mm
  • Lengte:
    25 m
  • Seq:
    01
  • Fase:
    CP-Select 624 CB