Temperature chart recorder, minidisc
Distant chart recorder, –35…+15 °C, ±2 %
Catalogus # 620-0547
Leverancier: JULES RICHARD INSTRUMENTS
Ga naar:
Product Details & Documents
Self-contained circular remote recorder designed to record variations in temperature. Remote Minidisque uses gas expansion technology for temperature.
- One or two channel
- Measurement accuracy at 23 °C : T : ±2% of the MR with a minimum of ±1 °C
- Recording time: 24 hours or 7 days
- Recording medium : circular diagram on pre-impred paper
- Diagram movement : 2-speed quartz clockwork
- Power suplly : battery 1,5 V
- Autonomy : one year
- Sensor connected to the recorder by a capillary of 3 meters
: Delivered with battery, guide, diagrams, a fibre-tip pen.
Specificaties
- Meetbereik:–35…+15 °C
- Omschrijving:Distant chart recorder
- Seq:02
- Juistheid:±2 %
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



