Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Cilinders

Cilinders

250 ml, 2,0 ml, 367 mm, 2,0 ± ml, 29/32
Catalogus # BIBB3211/12MP
Leverancier:   SciLabware
Cilinders
Catalogus # BIBB3211/12MP
Leverancier:  SciLabware
Cilinders
Cilinders

250 ml, 2,0 ml, 367 mm, 2,0 ± ml, 29/32

Price
577,00 €
Log in voor beschikbaarheid
1 * 10 ST
Product Details & Documents

Borosilicate glass, with polyethylene (PE) stopper, class B.

  • Cylinders have hexagonal foot
  • Graduations in white enamel for improved visibility with dark coloured solutions

Height values = maximum height

Certificeringen: ISO 4788

Specificaties
  • (NS):
    29/32
  • Capaciteit:
    250 ml
  • Hoogte:
    367 mm
  • Seq:
    05
  • Indeling:
    2,0 ml
  • Tolerantie:
    2,0 ± ml