Cilinders
100 ml, 1,0 ml, 291 mm, 1,0 ± ml, 24/29
Catalogus # 612-0076
Leverancier: SciLabware
Ga naar:
Product Details & Documents
Borosilicate glass, with polyethylene (PE) stopper, class B.
- Cylinders have hexagonal foot
- Graduations in white enamel for improved visibility with dark coloured solutions
Height values = maximum height
Certificeringen: ISO 4788
Specificaties
- (NS):24/29
- Capaciteit:100 ml
- Hoogte:291 mm
- Seq:04
- Indeling:1,0 ml
- Tolerantie:1,0 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



