Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Bench protection papers

Bench protection papers

Filter paper, wit, Vellen, vlak, 420×520 mm, 0,16 mm
Catalogus # 115-2319
Leverancier:   PRAT DUMAS
Bench protection papers
Catalogus # 115-2319
Leverancier:  PRAT DUMAS
Bench protection papers
Bench protection papers

Filter paper, wit, Vellen, vlak, 420×520 mm, 0,16 mm

Price
134,00 €
Log in voor beschikbaarheid
1 * 500 ST
Product Details & Documents

These protection papers are available in different formats. They can be used for bench protection as well as for the packaging of glass parts.

  • Sheets are available flat or folded
  • Suitable for food contact
  • Cellulose and cotton

Weight: 65 g/m²

Porosity: 7 to 10 µm

Weight: 65 g/m²

Thickness: 0,16 mm

Porosity: 7 - 10 µ

Specificaties
  • Verpakt:
    Vellen, vlak
  • Kleur:
    wit
  • Omschrijving:
    Filter paper
  • l×b:
    420×520 mm
  • Seq:
    04
  • Dikte:
    0,16 mm