Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
First aid kit

First aid kit

First aid 550 kit, 320×290×110 mm, 1,9 kg
Catalogus # 118-0505
Leverancier:   LABORATOIRES ESCULAPE
First aid kit
Catalogus # 118-0505
Leverancier:  LABORATOIRES ESCULAPE
First aid kit

First aid 550 kit, 320×290×110 mm, 1,9 kg

Price
Informeer naar de prijs
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

This mini first aid kit enables fast and efficient emergency treatment.

  • Contains a 200 ml eye wash with ophthalmic solution, and a wall bracket
  • It complies with standards for the transport of dangerous
  • This emergency kit is designed for groups of 20 to 30 people
  • The ABS injection-moulded case comes with a wall bracket and a carry handle

Contents are recommended by first aiders and the French Red Cross, are for use before the arrival of specialist help.

Levering: Kit contains pressure dressing, survival blanket, sterile compression dressing, mouth-to-mouth piece, triangular sling, sterile dressings, cooling pack, adhesive plasters, stretch bandages, gauze bandages, crepe bandages, roll of adhesive tape, alcohol dressings, bag of cotton wool, antiseptic dressings, 70% alcohol 50 ml spray, 50 ml antiseptic spray, compresses containing calendula lotion, anti-mosquito dressings, burn gel sachets, bactericidal soap sachets, pairs of vinyl gloves, 200 ml eye wash, finger cot, 125 ml plastic bottles, pair of scissors, tweezers, clips, safety pins, and 'First aid' booklet.

Specificaties
  • Omschrijving:
    First aid 550 kit
  • Afmetingen:
    320×290×110 mm
  • Gewicht:
    1,9 kg
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.