Maatkolven
10 ml, 90 mm, 0,025 ± ml
Catalogus # 612-0079
Leverancier: SciLabware
Ga naar:
Product Details & Documents
MBL®, borosilicate glass, with smooth neck.
- Inscriptions in blue enamel
- Conformity certified, with batch number
ISO 1042
Certificeringen: ISO 1042
Specificaties
- Capaciteit:10 ml
- Hoogte:90 mm
- Seq:02
- Tolerantie:0,025 ± ml



