Buizen
0,9 mm, 6 mm, 500 mm
Catalogus # 212-0202
Leverancier: EMMANUEL PIERRE
Ga naar:
Product Details & Documents
Uit AR-glas.
- Good chemical and physical properties
- Suitable for the production of items that must normally withstand only brief exposure to aggressive chemicals
- Not resistant to high thermal loads
Lengte: 500 mm.
Specificaties
- Buis ext.Ø:6 mm
- Wanddikte:0,9 mm
- Lengte:500 mm
- Seq:03



