Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Buizen

Buizen

0,9 mm, 10 mm, 500 mm
Catalogus # 212-0199
Leverancier:   EMMANUEL PIERRE
Buizen
Catalogus # 212-0199
Leverancier:  EMMANUEL PIERRE
Buizen

0,9 mm, 10 mm, 500 mm

Price
29,00 €
Log in voor beschikbaarheid
1 * 10 ST
Product Details & Documents

Uit AR-glas.

  • Good chemical and physical properties
  • Suitable for the production of items that must normally withstand only brief exposure to aggressive chemicals
  • Not resistant to high thermal loads

Lengte: 500 mm.

Specificaties
  • Buis ext.Ø:
    10 mm
  • Wanddikte:
    0,9 mm
  • Lengte:
    500 mm
  • Seq:
    07