Funnels with long stem, BOLA
84 mm, 10 mm, 52 mm, 50 mm
Catalogus # BOHLH920-04
Leverancier: Bohlender
Ga naar:
Product Details & Documents
Funnels, made of PTFE, white. Conical opening with long outlet.
- Temperature resistance from −200 to +250 °C
- Universal chemical resistance
Specificaties
- Trechter uitw. Ø:52 mm
- Lengte:84 mm
- Ø inw. boven:50 mm
- Steel uitw. Ø:10 mm



