Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Capillary columns, DB-WAXetr

Capillary columns, DB-WAXetr

Capillair, DB-WAXetr, 0,50 µm, 0,32 mm, 60 m
Catalog # HEWL123-7363
Supplier:   Agilent
Capillary columns, DB-WAXetr
Catalog # HEWL123-7363
Supplier:  Agilent
Capillary columns, DB-WAXetr
Capillary columns, DB-WAXetr

Capillair, DB-WAXetr, 0,50 µm, 0,32 mm, 60 m

Price
1 480,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

DB-WAXetr is a high polarity polyethylene glycol (PEG) column for the analysis of alcohols, solvents, benzenes, styrenes, and organic acids, among others.

  • Excellent column-to-column repeatability
  • Fast and accurate operation within temperature limits of 30 to 260/280 °C
  • Equivalent to USP Phase G16
  • High polarity
  • Bonded, cross-linked and solvent rinsable

Similar phases: SUPELCOWAX 10, SUPEROX II, CB-WAX, Stabilwax, BP-20, 007-CW, Carbowax, Rtx-WAX, ZB-WAX, ZB-WAX plus.

Specifications
  • Kolomtype:
    Capillair
  • Filmdikte:
    0,50 µm
  • Ø inw.:
    0,32 mm
  • Lengte:
    60 m
  • Seq:
    13
  • Fase:
    DB-WAXetr
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.