Capillary columns, DB-WAXetr
Capillair, DB-WAXetr, 0,25 µm, 0,32 mm, 15 m
HEWL123-7312
: Agilent
DB-WAXetr is a high polarity polyethylene glycol (PEG) column for the analysis of alcohols, solvents, benzenes, styrenes, and organic acids, among others.
- Excellent column-to-column repeatability
- Fast and accurate operation within temperature limits of 30 to 260/280 °C
- Equivalent to USP Phase G16
- High polarity
- Bonded, cross-linked and solvent rinsable
Similar phases: SUPELCOWAX 10, SUPEROX II, CB-WAX, Stabilwax, BP-20, 007-CW, Carbowax, Rtx-WAX, ZB-WAX, ZB-WAX plus.
- Kolomtype:Capillair
- Filmdikte:0,25 µm
- Ø inw.:0,32 mm
- Lengte:15 m
- Seq:03
- Fase:DB-WAXetr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



