Qualitative filter papers, technical, smooth, grade 4 b
4 b, 320 mm
Catalogus # 515-1653
Leverancier: Sartorius
Qualitative filter papers, technical, smooth, grade 4 b
Catalogus # 515-1653
Leverancier: Sartorius
Ga naar:
Product Details & Documents
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.
They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.
Medium fast rate of filtration. Used for general laboratory filtration; essential oils; emulsions; essences; vinegar; extracts; yeasts; salt solutions; spirits; tinctures; water.
Specificaties
- Nr:4 b
- Seq:20
- Maat:320 mm
- Filtratiesnelheid:22 s
- Cat. No.:515-1653
- Milieu certificering:Renewable Energy Certificate
- Barstweerstand, vochtig:30 kPa
- Partikelretentie:8 - 12 µm
- Dikte:0,15 mm
- Environmentally Preferable:Lage impact op de fabricage
- Gewicht:75 g/m²



