Qualitative filter papers, high-purity
292, 90 mm
Catalog # 515-1643
Supplier: Sartorius
Qualitative filter papers, high-purity
Catalog # 515-1643
Supplier: Sartorius
Jump to:
Product Details & Documents
These paper grades are used for analytical purposes that require a low ash content. They are essentially used for qualitative analyses.
Grades 292 and 292a are suitable for soil analyses because that are low in nitrogen. Grades 131 and 132 are used in phosphate or sodium determination.
Documents
Specifications
- Nr:292
- Seq:35
- Maat:90 mm
- Filtratiesnelheid:45 s
- Cat. No.:515-1643
- Milieu certificering:Renewable Energy Certificate
- Partikelretentie:5 - 8 µm
- Dikte:0,18 mm
- Environmentally Preferable:Lage impact op de fabricage
- Gewicht:87 g/m²
- Asgehalte:<0,06%
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



