Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Glasvezelfilters

13430, 130 mm
Catalogus # 512-0065
   Lage impact op de fabricage
Leverancier:   Sartorius
Glasvezelfilters
Catalogus # 512-0065
Leverancier:  Sartorius
   Lage impact op de fabricage
Glasvezelfilters
Glasvezelfilters

13430, 130 mm

Price
197,00 €
Log in voor beschikbaarheid
1 * 50 ST
Product Details & Documents

These filters are mostly used either for monitoring air and gas or as prefilter. They are manufactured with synthetic binding agents to ensure that the filter has a defined strength.

  • Mechanically and chemically stable
  • Hydrophilic
Specificaties
  • Nr:
    13430
  • Seq:
    25
  • Maat:
    130 mm
  • Cat. No.:
    512-0065
  • Milieu certificering:
    Renewable Energy Certificate
  • Maximumtemperatuur:
    180 °C
  • Dikte:
    1,30 mm
  • Environmentally Preferable:
    Lage impact op de fabricage
  • Gewicht:
    223 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.