Glasvezelfilters
13430, 127 mm
Catalogus # 512-0064
Leverancier: Sartorius
Ga naar:
Product Details & Documents
These filters are mostly used either for monitoring air and gas or as prefilter. They are manufactured with synthetic binding agents to ensure that the filter has a defined strength.
- Mechanically and chemically stable
- Hydrophilic
Specificaties
- Nr:13430
- Seq:23
- Maat:127 mm
- Cat. No.:512-0064
- Milieu certificering:Renewable Energy Certificate
- Maximumtemperatuur:180 °C
- Dikte:1,30 mm
- Environmentally Preferable:Lage impact op de fabricage
- Gewicht:223 g/m²



