Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Glasvezelfilters

Glasvezelfilters

13400, 50 mm
Catalogus # 512-0036
Leverancier:   Sartorius
Glasvezelfilters
Catalogus # 512-0036
Leverancier:  Sartorius
Glasvezelfilters
Glasvezelfilters

13400, 50 mm

Price
295,00 €
Log in voor beschikbaarheid
1 * 500 ST
Product Details & Documents

These filters are mostly used either for monitoring air and gas or as prefilter. They are manufactured with synthetic binding agents to ensure that the filter has a defined strength.

  • Mechanically and chemically stable
  • Hydrophilic
Specificaties
  • Nr:
    13400
  • Seq:
    16
  • Maat:
    50 mm
  • Cat. No.:
    512-0036
  • Maximumtemperatuur:
    180 °C
  • Dikte:
    0,34 mm
  • Gewicht:
    74 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.