Viscositeitsmeters Ubbelohde (DIN)
10 - 100 mm²/s, 0,1 K, 290 mm, 1,13 mm, 15 − 20 ml
Catalog # 616-1107
Supplier: SI Analytics
Jump to:
Product Details & Documents
Ubbelohde viscometers for the determination of absolute and relative viscosity of liquids with Newtonian flow behaviour.
- Filling quantity: 15 - 20 ml
- Recommended minimum flow through time is 200 seconds
- Overall length ∼290 mm
Gecalibreerd met constante voor handmatige meting.
: DIN 51562-1, ISO 3105.
Specifications
- Meetbereik:10 - 100 mm²/s
- Volume:15 − 20 ml
- Lengte:290 mm
- Seq:07
- Constante:0,1 K
- Ø inw.:1,13 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



