Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Maalkogels

Maalkogels

Maalkogels, Gesinterd aluminiumoxide, 20 mm
Catalog # 412-2872
Supplier:   Retsch GmbH
Maalkogels
Catalog # 412-2872
Supplier:  Retsch GmbH
Maalkogels
Maalkogels

Maalkogels, Gesinterd aluminiumoxide, 20 mm

Price
51,50 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Ø:
    20 mm
  • Omschrijving:
    Maalkogels
  • Materiaal:
    Gesinterd aluminiumoxide
  • Seq:
    13
Accessories

Product Information

  • Catalog #
    Omschrijving
    Materiaal
    Ø
    Availability
    Price
  • 412-2912
    Grinding ball
    Agaat
    5 mm
    Log in for availability
    1 * 1 ST - 6,80 €

Product Information

  • Catalog #
    Omschrijving
    Materiaal
    Ø
    Availability
    Price
  • 412-3131
    Grinding ball
    Gehard staal
    5 mm
    Log in for availability
    1 * 1 ST - 1,60 €

Product Information

  • Catalog #
    Omschrijving
    Materiaal
    Ø
    Availability
    Price
  • 412-3141
    Grinding ball
    Roestvrij staal
    5 mm
    Log in for availability
    1 * 1 ST - 1,70 €

Product Information

  • Catalog #
    Omschrijving
    Materiaal
    Ø
    Availability
    Price
  • 412-3151
    Grinding ball
    Wolfraamcarbide
    5 mm
    Log in for availability
    1 * 1 ST - 17,90 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.