Gel Loading Tips, ART™
ART 200 GEL, 200 µl, -, -, 82,6 mm, In rekken geleverd, 200 tips per bak
Leverancier: Thermo Fisher Scientific
Gel Loading Tips, ART™
Catalogus # 732-2255
Leverancier: Thermo Fisher Scientific
Ga naar:
Product Details & Documents
Ontworpen voor het laden van verticale elektroforesegels.
- Sterile tips are certified free from RNase, DNase, ATP and pyrogen
- Available with or without filter for trapping potential contaminants
- Manufactured according to the industry's highest quality standard
Documents
Specificaties
- Verpakt:In rekken geleverd, 200 tips per bak
- Steriel:-
- Volume:200 µl
- Lengte:82,6 mm
- Tip stijl:ART 200 GEL
- Filter:-
- Cat. No.:732-2255
- Milieu certificering:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Lage impact op de fabricage



