Exsiccatoren
Product Details & Documents
Degas liquids quickly and easily in the laboratory or classroom with this small plastic vacuum desiccator. These strong, shatterproof units provide dry storage and protection for sensitive products.
- Lighter and does not chip like glass
- Holds a full vacuum (760 mm Hg) at room temperature for 24 hours
- White polypropylene bottom models can support incandescent crucibles on Minerit HD high heat ceramic desiccator plates
- Clear polycarbonate bottom models offer increased viewing visibility from more angles
These dessicators feature a tapered polypropylene stopcock with PTFE plug (467-4194) which accepts tubing with 6,35 to 9,525 mm I.D. and allows a controlled entrance of air preventing unnecessary turbulence. Neoprene O-ring assures a tight seal down to 0 °C without the need for grease.
Flat dome, clear polycarbonate top with large ribbed knob maximises interior clearances and provides an average of 13% greater interior volume over standard hemispherical domes.
Bestelinformatie: Supplied with PP plate which is 3,2 mm thick with 3,2 mm diameter holes for air circulation.
Specificaties
- Nominale afmeting:140 DN
- Type:With stopcock
- Omschrijving:Clear polycarbonate bottom, with stopcock
- Seq:001
- Bruikbare hoogte:121 mm
- Ø uitw.×h:171×206 mm
Accessories
Productinformatie
- Catalogus #BeschikbaarheidPrice
- Replacement O-ring for 467-2230 and 467-2231Replacement O-ring for 467-2230 and 467-2231BELAF942010000Log in voor beschikbaarheid1 * 1 ST - 25,40 €
Productinformatie
- Catalogus #BeschikbaarheidPrice
- Perforated plate, PP, Ø 140 mm
Productinformatie
- Catalogus #BeschikbaarheidPrice
- Replacement O-ring for 467-2232 and 467-2233Replacement O-ring for 467-2232 and 467-2233BELAF942020000Log in voor beschikbaarheid1 * 1 ST - 32,50 €
Productinformatie
- Catalogus #BeschikbaarheidPrice
- Neoprene O-ring



