Dubbelspatel
With two small ends, 200 mm, 17 mm, 7 mm
Catalogus # 231-2180
Leverancier: BOCHEM
Ga naar:
Product Details & Documents
Stainless steel 18/8, anti-magnetic. With two small or broader spoon-shaped ends.
Specificaties
- Omschrijving:With two small ends
- Lengte:200 mm
- Breedte blad:7 mm
- Lengte blad:17 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



