Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Slangen

Slangen

30,00 mm, 4,50 mm, 39,00 mm
Catalogus # 228-3855
Leverancier:   DEUTSCH NEUMANN
Slangen
Catalogus # 228-3855
Leverancier:  DEUTSCH NEUMANN
Slangen
Slangen

30,00 mm, 4,50 mm, 39,00 mm

Price
592,00 €
Log in voor beschikbaarheid
1 * 25 m
Product Details & Documents

PVC, transparant

  • High flexibility, good chemical resistance

  • Smooth both inside and out, excellent resistance to abrasion
  • Good value, large size rolls

Universal tubing for a wide range of applications. The preferred option where the flow of liquids has to be observed. Not suitable for operation under vacuum or pressure.

Temperature resistance: −20 to +60 °C

Hardness (Shore durometer A): 77

Specificaties
  • Buis ext.Ø:
    39,00 mm
  • Buis int.Ø:
    30,00 mm
  • Wanddikte:
    4,50 mm
  • Seq:
    62