Slangen
15,00 mm, 2,00 mm, 19,00 mm
Catalog # 228-3852
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
PVC, transparant
High flexibility, good chemical resistance
- Smooth both inside and out, excellent resistance to abrasion
- Good value, large size rolls
Universal tubing for a wide range of applications. The preferred option where the flow of liquids has to be observed. Not suitable for operation under vacuum or pressure.
Temperature resistance: −20 to +60 °C
Hardness (Shore durometer A): 77
Specifications
- Buis ext.Ø:19,00 mm
- Buis int.Ø:15,00 mm
- Wanddikte:2,00 mm
- Seq:52



