Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Slangen

Slangen

5,00 mm, 1,50 mm, 8,00 mm
Catalog # 228-3837
Supplier:   DEUTSCH NEUMANN
Slangen
Catalog # 228-3837
Supplier:  DEUTSCH NEUMANN
Slangen
Slangen

5,00 mm, 1,50 mm, 8,00 mm

Price
194,00 €
Log in for availability
1 * 100 m
Product Details & Documents

PVC, transparant

  • High flexibility, good chemical resistance

  • Smooth both inside and out, excellent resistance to abrasion
  • Good value, large size rolls

Universal tubing for a wide range of applications. The preferred option where the flow of liquids has to be observed. Not suitable for operation under vacuum or pressure.

Temperature resistance: −20 to +60 °C

Hardness (Shore durometer A): 77

Specifications
  • Buis ext.Ø:
    8,00 mm
  • Buis int.Ø:
    5,00 mm
  • Wanddikte:
    1,50 mm
  • Seq:
    19
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.