Slangen
3,00 mm, 0,50 mm, 4,00 mm
Catalogus # 228-3832
Leverancier: DEUTSCH NEUMANN
Ga naar:
Product Details & Documents
PVC, transparant
High flexibility, good chemical resistance
- Smooth both inside and out, excellent resistance to abrasion
- Good value, large size rolls
Universal tubing for a wide range of applications. The preferred option where the flow of liquids has to be observed. Not suitable for operation under vacuum or pressure.
Temperature resistance: −20 to +60 °C
Hardness (Shore durometer A): 77
Specificaties
- Buis ext.Ø:4,00 mm
- Buis int.Ø:3,00 mm
- Wanddikte:0,50 mm
- Seq:7



