Slangen
2,00 mm, 1,00 mm, 4,00 mm
Catalog # 228-3831
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
PVC, transparant
High flexibility, good chemical resistance
- Smooth both inside and out, excellent resistance to abrasion
- Good value, large size rolls
Universal tubing for a wide range of applications. The preferred option where the flow of liquids has to be observed. Not suitable for operation under vacuum or pressure.
Temperature resistance: −20 to +60 °C
Hardness (Shore durometer A): 77
Specifications
- Buis ext.Ø:4,00 mm
- Buis int.Ø:2,00 mm
- Wanddikte:1,00 mm
- Seq:6
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



