Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Slangen

Slangen

10,00 mm, 3,00 mm, 16,00 mm
Catalog # 228-3771
Supplier:   DEUTSCH NEUMANN
Slangen
Catalog # 228-3771
Supplier:  DEUTSCH NEUMANN
Slangen
Slangen

10,00 mm, 3,00 mm, 16,00 mm

Price
312,00 €
Log in for availability
1 * 50 m
Product Details & Documents

PVC, transparant

  • High flexibility, good chemical resistance

  • Smooth both inside and out, excellent resistance to abrasion
  • Good value, large size rolls

Universal tubing for a wide range of applications. The preferred option where the flow of liquids has to be observed. Not suitable for operation under vacuum or pressure.

Temperature resistance: −20 to +60 °C

Hardness (Shore durometer A): 77

Specifications
  • Buis ext.Ø:
    16,00 mm
  • Buis int.Ø:
    10,00 mm
  • Wanddikte:
    3,00 mm
  • Seq:
    46
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.