Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Slangen

Slangen

9,00 mm, 1,50 mm, 12,00 mm
Catalog # 228-3763
Slangen
Catalog # 228-3763
Supplier:  
Slangen
Slangen

9,00 mm, 1,50 mm, 12,00 mm

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
TUBING PVC CLEAR 9X12MM THICK 1.5MM 1 * 50 m Catalog #228-3846

Product 228-3846 is a replacement for 228-3763 but varies by Brand, Packaging or Quantity.

Product Details & Documents

PVC, transparant

  • High flexibility, good chemical resistance

  • Smooth both inside and out, excellent resistance to abrasion
  • Good value, large size rolls

Universal tubing for a wide range of applications. The preferred option where the flow of liquids has to be observed. Not suitable for operation under vacuum or pressure.

Temperature resistance: −20 to +60 °C

Hardness (Shore durometer A): 77

Specifications
  • Buis ext.Ø:
    12,00 mm
  • Buis int.Ø:
    9,00 mm
  • Wanddikte:
    1,50 mm
  • Seq:
    37