Slangen
2,00 mm, 1,00 mm, 4,00 mm
Catalogus # 228-3735
Ga naar:
Discontinued
Het product is niet meer leverbaar. We hebben echter vergelijkbare alternatieve producten gevonden.
Alternatieven
Product Details & Documents
PVC, transparant
High flexibility, good chemical resistance
- Smooth both inside and out, excellent resistance to abrasion
- Good value, large size rolls
Universal tubing for a wide range of applications. The preferred option where the flow of liquids has to be observed. Not suitable for operation under vacuum or pressure.
Temperature resistance: −20 to +60 °C
Hardness (Shore durometer A): 77
Specificaties
- Buis ext.Ø:4,00 mm
- Buis int.Ø:2,00 mm
- Wanddikte:1,00 mm
- Seq:4



