Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Slangen

40,00 mm, 5,00 mm, 50,00 mm
Catalogus # 228-1726
Leverancier:   DEUTSCH NEUMANN
Slangen
Catalogus # 228-1726
Leverancier:  DEUTSCH NEUMANN
Slangen
Slangen

40,00 mm, 5,00 mm, 50,00 mm

Price
34,30 €
Log in voor beschikbaarheid
1 * 1 m
Product Details & Documents

PVC, transparant

  • High flexibility, good chemical resistance

  • Smooth both inside and out, excellent resistance to abrasion
  • Good value, large size rolls

Universal tubing for a wide range of applications. The preferred option where the flow of liquids has to be observed. Not suitable for operation under vacuum or pressure.

Temperature resistance: −20 to +60 °C

Hardness (Shore durometer A): 77

Specificaties
  • Buis ext.Ø:
    50,00 mm
  • Buis int.Ø:
    40,00 mm
  • Wanddikte:
    5,00 mm
  • Seq:
    64
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.