Stoppen
1, 35,0 mm, 7 mm, 31,0 mm, 38,0 mm
Catalogus # 217-9563
Leverancier: DEUTSCH NEUMANN
Ga naar:
Product Details & Documents
These stoppers are biologically inert and transparent.
- Resistant to temperatures from −60 to +220 °C and for short periods up to +250 °C
: DIN 12 871
Specificaties
- Ø onder:31,0 mm
- Ø boven:38,0 mm
- Boring Ø:7 mm
- Aant. gaten:1
- Hoogte:35,0 mm
- Seq:10



