Stoppen
1, 30,0 mm, 6 mm, 29,0 mm, 35,0 mm
Catalogus # 217-9562
Leverancier: DEUTSCH NEUMANN
Ga naar:
Product Details & Documents
These stoppers are biologically inert and transparent.
- Resistant to temperatures from −60 to +220 °C and for short periods up to +250 °C
: DIN 12 871
Specificaties
- Ø onder:29,0 mm
- Ø boven:35,0 mm
- Boring Ø:6 mm
- Aant. gaten:1
- Hoogte:30,0 mm
- Seq:09



