Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Stoppen

1, 30,0 mm, 6 mm, 26,0 mm, 32,0 mm
  217-9561
Stoppen
  217-9561
Stoppen
Stoppen

1, 30,0 mm, 6 mm, 26,0 mm, 32,0 mm

 
5,80 €
   
1 * 1 ST
 

These stoppers are biologically inert and transparent.

  • Resistant to temperatures from −60 to +220 °C and for short periods up to +250 °C

 : DIN 12 871

 
  • Ø onder:
    26,0 mm
  • Ø boven:
    32,0 mm
  • Boring Ø:
    6 mm
  • Aant. gaten:
    1
  • Hoogte:
    30,0 mm
  • Seq:
    08