Stoppen
1, 25,0 mm, 4 mm, 17,0 mm, 22,0 mm
Catalogus # 217-9557
Leverancier: DEUTSCH NEUMANN
Ga naar:
Product Details & Documents
These stoppers are biologically inert and transparent.
- Resistant to temperatures from −60 to +220 °C and for short periods up to +250 °C
Certifications: DIN 12 871
Documents
Specificaties
- Ø onder:17,0 mm
- Ø boven:22,0 mm
- Boring Ø:4 mm
- Aant. gaten:1
- Hoogte:25,0 mm
- Seq:04



