Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Stoppen

0, 65,0 mm, 87,0 mm, 100,0 mm
Catalogus # 217-9523
Leverancier:   DEUTSCH NEUMANN
Stoppen
Catalogus # 217-9523
Leverancier:  DEUTSCH NEUMANN
Stoppen
Stoppen

0, 65,0 mm, 87,0 mm, 100,0 mm

Price
145,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

These stoppers are biologically inert and transparent.

  • Resistant to temperatures from −60 to +220 °C and for short periods up to +250 °C

 : DIN 12 871

Specificaties
  • Ø onder:
    87,0 mm
  • Ø boven:
    100,0 mm
  • Aant. gaten:
    0
  • Hoogte:
    65,0 mm
  • Seq:
    41