Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Stoppen

Stoppen

0, 65,0 mm, 79,0 mm, 92,0 mm
Catalog # 217-9522
Supplier:   DEUTSCH NEUMANN
Stoppen
Catalog # 217-9522
Supplier:  DEUTSCH NEUMANN
Stoppen
Stoppen

0, 65,0 mm, 79,0 mm, 92,0 mm

Price
99,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

These stoppers are biologically inert and transparent.

  • Resistant to temperatures from −60 to +220 °C and for short periods up to +250 °C

Certifications: DIN 12 871

Specifications
  • Ø onder:
    79,0 mm
  • Ø boven:
    92,0 mm
  • Aant. gaten:
    0
  • Hoogte:
    65,0 mm
  • Seq:
    40
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.