Stoppen
0, 60,0 mm, 71,0 mm, 83,0 mm
Catalogus # 217-9521
Leverancier: DEUTSCH NEUMANN
Ga naar:
Product Details & Documents
These stoppers are biologically inert and transparent.
- Resistant to temperatures from −60 to +220 °C and for short periods up to +250 °C
: DIN 12 871
Specificaties
- Ø onder:71,0 mm
- Ø boven:83,0 mm
- Aant. gaten:0
- Hoogte:60,0 mm
- Seq:39



