Stoppen
0, 45,0 mm, 56,0 mm, 65,0 mm
Catalog # 217-9518
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
These stoppers are biologically inert and transparent.
- Resistant to temperatures from −60 to +220 °C and for short periods up to +250 °C
: DIN 12 871
Documents
Specifications
- Ø onder:56,0 mm
- Ø boven:65,0 mm
- Aant. gaten:0
- Hoogte:45,0 mm
- Seq:36



