Stoppen
0, 40,0 mm, 41,0 mm, 49,0 mm
Catalogus # 217-9515
Leverancier: DEUTSCH NEUMANN
Ga naar:
Product Details & Documents
These stoppers are biologically inert and transparent.
- Resistant to temperatures from −60 to +220 °C and for short periods up to +250 °C
Certifications: DIN 12 871
Documents
Certificaten
Zoeken op lotnummerDENE1010505_TDS_EN DENE1010517_TDS_EN DENE1010556_TDS.pdf
Technische fiche
Drawing_DRWG00
Technische tekening
Specificaties
- Ø onder:41,0 mm
- Ø boven:49,0 mm
- Aant. gaten:0
- Hoogte:40,0 mm
- Seq:33
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



