Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Stoppen

Stoppen

0, 35,0 mm, 31,0 mm, 38,0 mm
Catalog # 217-9513
Supplier:   DEUTSCH NEUMANN
Stoppen
Catalog # 217-9513
Supplier:  DEUTSCH NEUMANN
Stoppen
Stoppen

0, 35,0 mm, 31,0 mm, 38,0 mm

Price
9,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

These stoppers are biologically inert and transparent.

  • Resistant to temperatures from −60 to +220 °C and for short periods up to +250 °C

Certifications: DIN 12 871

Specifications
  • Ø onder:
    31,0 mm
  • Ø boven:
    38,0 mm
  • Aant. gaten:
    0
  • Hoogte:
    35,0 mm
  • Seq:
    31