Stoppen
0, 30,0 mm, 26,0 mm, 32,0 mm
Catalogus # 217-9511
Leverancier: DEUTSCH NEUMANN
Ga naar:
Product Details & Documents
These stoppers are biologically inert and transparent.
- Resistant to temperatures from −60 to +220 °C and for short periods up to +250 °C
Certifications: DIN 12 871
Documents
Certificaten
Zoeken op lotnummerDENE1010505_TDS_EN DENE1010517_TDS_EN DENE1010556_TDS.pdf
Fiche technique
Drawing_DRWG00
Dessin technique
Specificaties
- Ø onder:26,0 mm
- Ø boven:32,0 mm
- Aant. gaten:0
- Hoogte:30,0 mm
- Seq:29



