Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Stoppen

0, 25,0 mm, 17,0 mm, 22,0 mm
Catalog # 217-9507
Supplier:   DEUTSCH NEUMANN
Stoppen
Catalog # 217-9507
Supplier:  DEUTSCH NEUMANN
Stoppen
Stoppen

0, 25,0 mm, 17,0 mm, 22,0 mm

Price
1,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

These stoppers are biologically inert and transparent.

  • Resistant to temperatures from −60 to +220 °C and for short periods up to +250 °C

 : DIN 12 871

Specifications
  • Ø onder:
    17,0 mm
  • Ø boven:
    22,0 mm
  • Aant. gaten:
    0
  • Hoogte:
    25,0 mm
  • Seq:
    25