Stoppen
0, 20,0 mm, 10,5 mm, 14,5 mm
217-9504
These stoppers are biologically inert and transparent.
- Resistant to temperatures from −60 to +220 °C and for short periods up to +250 °C
Certifications: DIN 12 871
Documents
- Ø onder:10,5 mm
- Ø boven:14,5 mm
- Aant. gaten:0
- Hoogte:20,0 mm
- Seq:22
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



