Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Stoppen

0, 20,0 mm, 8,0 mm, 12,0 mm
  217-9503
Stoppen
  217-9503
Stoppen
Stoppen

0, 20,0 mm, 8,0 mm, 12,0 mm

 
2,10 €
   
1 * 1 ST
 

These stoppers are biologically inert and transparent.

  • Resistant to temperatures from −60 to +220 °C and for short periods up to +250 °C

 : DIN 12 871

 
  • Ø onder:
    8,0 mm
  • Ø boven:
    12,0 mm
  • Aant. gaten:
    0
  • Hoogte:
    20,0 mm
  • Seq:
    21