Stoppen
0, 15,0 mm, 3,5 mm, 6,5 mm
Catalogus # 217-9501
Leverancier: DEUTSCH NEUMANN
Ga naar:
Product Details & Documents
These stoppers are biologically inert and transparent.
- Resistant to temperatures from −60 to +220 °C and for short periods up to +250 °C
Certificeringen: DIN 12 871
Documents
Certificaten
Zoeken op lotnummerDENE1010505_TDS_EN DENE1010517_TDS_EN DENE1010556_TDS.pdf
Technische fiche
Drawing_DRWG00
Technische tekening
Specificaties
- Ø onder:3,5 mm
- Ø boven:6,5 mm
- Aant. gaten:0
- Hoogte:15,0 mm
- Seq:19



