Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Beaker, nickel

Beaker, nickel

125 ml, , 67 mm, 56 mm
Catalogus # 39058.KT
Leverancier:   Thermo Fisher Scientific
Beaker, nickel
Catalogus # 39058.KT
Beaker, nickel

125 ml, , 67 mm, 56 mm

Price
219,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Beaker, Nickel, with pourout lip.

  • Excellent corrosion and temperature resistance
  • Smooth surfaces for fast, easy cleaning

Nickel is completely resistant to phosphoric acid as well as being highly resistant to the corrosive effect of the strongest alkalies. Nickel, however, is less than satisfactory when used for salt solutions containing oxidants such as ferric chloride or solutions of mineral acids containing oxidising salts.

Specificaties
  • Ø uitw.:
    56 mm
  • Capaciteit:
    125 ml
  • Hoogte:
    67 mm
  • Seq:
    02